Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.28"Chan Depth, 10'L
Mfr # RBGWC-1/2-10FT
Zoro # G409824105
product price: $1,730.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,730.99
Free 30-Day Returns
Key Features
- Color Black
- For Belt Type Round
- Guide Material UHMWPE
- Overall Height 0.83 in
- Maximum Operating Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBGWC-1/2-10FT
- Zoro # G409824105
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Height | 0.83 in |
Overall Width | 1.1 in |
For Belt Diameter | 1/2 in |
Channel Depth | 0.28 in |
Overall Length | 10 ft |
Details
Item | Belt Guide |
Color | Black |
For Belt Type | Round |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | Non-Flanged Frame |
Frame Material | Galvanized Steel |
Description
Belt Guide, Channel Depth 0.28 in, Color Black, For Belt Diameter 1/2 in, For Belt Type Round, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.83 in, Overall Length 10 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Barbed Hose Fitting, 1 1/2 in Hose ID, Hose Barb x NPT, 1 1/2 in x 1 1/2 in, Polypropylene (HB150)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 10.6A, ULType1 (KDRAA28L2E01)
- SERCO Motors, Linear Actuator V250, V450 Restr (341-008)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (F604)
- CARLISLE BELTS BY TIMKEN Belt-Finder Tool Laser Alignment Tool, For Use With Indoor/Outdoor, ABS Plastic, 2.5 in Dia (109083)
- FENNER DRIVES Heat Iron Complete, Tip And Paddle (5700228)
- BSC PREFERRED 120in V-Belt Measuring Tool (P-BL2)
- BSC PREFERRED Wall Mount V-Belt Rack, 36in in Length with 8 Hooks (P-BR1)
- BSC PREFERRED PIX Digital/Sonic Tension Tester (PIXDTS)
- FENNER DRIVES Cordless Belt Welding Kit (5700539)
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- Mj May Power Transmission Belts