Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.28"Chan Depth, 10'L
Mfr # RBG-1/2-10FT
Zoro # G909824070
product price: $524.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$524.99
Free 30-Day Returns
Key Features
- For Belt Type Round
- Overall Height 0.75 in
- Overall Length 10 ft
- Maximum Operating Temperature 175 Degrees F
- Frame Type No Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-1/2-10FT
- Zoro # G909824070
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Height | 0.75 in |
Overall Length | 10 ft |
Channel Depth | 0.28 in |
For Belt Diameter | 1/2 in |
Overall Width | 1.25 in |
Details
Item | Belt Guide |
For Belt Type | Round |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | No Frame |
Color | Black |
Guide Material | UHMWPE |
Description
Belt Guide, Channel Depth 0.28 in, Color Black, For Belt Diameter 1/2 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.75 in, Overall Length 10 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 6-Ball Industrial Brass Coupler 1/4"x1/4" M NPT, 10PCS (IC1414MB6-B10-P)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 16 Stroke - 1 Rod (288602)
- TITAN PRO Motor Run Capacitor, 25 MFD, 4-53/64 In. H (TRCF25)
- DIXON King Combo ST Nipple, 1-1/2", NPT 2" (STC2025)
- BSC PREFERRED PIX Digital/Sonic Tension Tester (PIXDTS)
- BOSTON GEAR Input Oil Seal (55478)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- GATES Preventive Maintenance Tools, 30 LB TENSION TESTER (30 LB TENSION TESTER)
- BROWNING Belt Drive Accessory -BELT RACK (BELT RACK)
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., EA1 (PC-2055-1)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- Mj May Power Transmission Belts