Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.22"Chan Depth, 8'L
Mfr # RBG-3/8-8FT
Zoro # G909824223
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- Overall Length 8 ft
- For Belt Type Round
- For Belt Diameter 3/8 in
- Frame Type No Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-3/8-8FT
- Zoro # G909824223
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Length | 8 ft |
For Belt Diameter | 3/8 in |
Overall Width | 1 in |
Channel Depth | 0.22 in |
Overall Height | 0.63 in |
Details
Item | Belt Guide |
Guide Material | UHMWPE |
For Belt Type | Round |
Frame Type | No Frame |
Color | Black |
Maximum Operating Temperature | 175 Degrees F |
Description
Belt Guide, Channel Depth 0.22 in, Color Black, For Belt Diameter 3/8 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.63 in, Overall Length 8 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- CHAMPION PNEUMATIC Gasket, Filter, Inlet (P09924A)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (EZ-SH-525)
- AVENTICS Fieldbus I/O Module (240-241)
- CARLISLE BELTS BY TIMKEN Timken Belts Tension-Finder V-Belt Tensioning Tool (108039-A)
- POWERDRIVE Single Adjusting Tightener (SATQ)
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- BSC PREFERRED 120in V-Belt Measuring Tool (P-BL2)
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., PK12 (PC-2055)
- FENNER DRIVES Cordless Belt Welding Kit (5700539)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- Mj May Power Transmission Belts