Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.22"Chan Depth, 6'L
Mfr # RBGWC-3/8-6FT
Zoro # G309824083
product price: $1,070.99
/ea
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 ft
- Overall Height 0.83 in
- Frame Material Galvanized Steel
- For Belt Type Round
- Channel Depth 0.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBGWC-3/8-6FT
- Zoro # G309824083
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Length | 6 ft |
Overall Height | 0.83 in |
Channel Depth | 0.22 in |
For Belt Diameter | 3/8 in |
Overall Width | 1.1 in |
Details
Item | Belt Guide |
Frame Material | Galvanized Steel |
For Belt Type | Round |
Color | Black |
Frame Type | Non-Flanged Frame |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
Description
Belt Guide, Channel Depth 0.22 in, Color Black, For Belt Diameter 3/8 in, For Belt Type Round, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.83 in, Overall Length 6 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket TORO/WHEEL 105-6963 Replacement Belt, 4LK1410 (4LK1410)
- MILTON T Style Coupler, 1/4" Hose Barb, PK10 (786-4)
- PARKER Dubl-Barb Hose Fitting, 90 Deg Elbow, Hose to Male Pipe (VS229-4-2)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X12)
- FENNER DRIVES T-Max Rotary Tensioner (RT1001)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- POWERDRIVE Single Adjusting Tightener (SATQ)
- GATES Preventive Maintenance Tools, 165 LB TENSION TESTER (165 LB TENSION TESTER)
- GATES Preventive Maintenance Tools, 66 LB TENSION TESTER (66 LB TENSION TESTER)
- B B MANUFACTURING CP-AT10-25, Clamping Plate (CP-AT10-25)
- DAYCO Utility-Industrial Belt Measuring Tool, 93859 (93859)
- Mj May Belt Tighteners & Accessories