Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.22"Chan Depth, 5'L
Mfr # RBG-3/8-5FT
Zoro # G909824209
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Depth 0.22 in
- Color Black
- Guide Material UHMWPE
- Overall Width 1 in
- Overall Height 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-3/8-5FT
- Zoro # G909824209
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Channel Depth | 0.22 in |
Overall Width | 1 in |
Overall Height | 0.63 in |
Overall Length | 5 ft |
For Belt Diameter | 3/8 in |
Details
Item | Belt Guide |
Color | Black |
Guide Material | UHMWPE |
For Belt Type | Round |
Frame Type | No Frame |
Maximum Operating Temperature | 175 Degrees F |
Description
Belt Guide, Channel Depth 0.22 in, Color Black, For Belt Diameter 3/8 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.63 in, Overall Length 5 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZR05025-05-11-G)
- LOC-LINE Vacuum Hose Rectangular Nozzle (81304as)
- LUBRIPLATE Heavy Duty, Tacky, Thick White Lithium PK40 (L0104-098)
- REELCRAFT Reelcraft G 3050 Static Discharge/Grounding Reel, 50ft, w/100A Grounding Clamp on end (G 3050)
- FISHER Gasket Eccentric 1/2 (2200-5000)
- B B MANUFACTURING CP-8M-85, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-85)
- FENNER DRIVES Bushing Sb0001 For Va4002 (SB0001)
- ZORO SELECT V-Belt Tension Checker (1302546)
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- Mj May Belt Tighteners & Accessories