Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.22"Chan Depth, 4'L
Mfr # RBGWC-3/8-4FT
Zoro # G609824127
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Belt Type Round
- Frame Type Non-Flanged Frame
- Guide Material UHMWPE
- Maximum Operating Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBGWC-3/8-4FT
- Zoro # G609824127
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Height | 0.83 in |
Channel Depth | 0.22 in |
For Belt Diameter | 3/8 in |
Overall Width | 1.1 in |
Overall Length | 4 ft |
Details
Item | Belt Guide |
Color | Black |
For Belt Type | Round |
Frame Type | Non-Flanged Frame |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
Frame Material | Galvanized Steel |
Description
Belt Guide, Channel Depth 0.22 in, Color Black, For Belt Diameter 3/8 in, For Belt Type Round, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.83 in, Overall Length 4 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, 7 oz, Tube, Silver, Paste LB 8150(TM) (1999141)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145T-W22)
- SKF SKF 6308ZC3, Single Row Ball Bearings (6308ZC3)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Wht, PK10 (52NZ19)
- GATES Preventive Maintenance Tools, 13398 COMBO SHEAVE GAUGE (13398 COMBO SHEAVE GAUGE)
- BSC PREFERRED Wall Mount V-Belt Rack, 36in in Length with 8 Hooks (P-BR1)
- POWERDRIVE V-Belt Wall Rack, 36In L w/Six 6In Hooks (2X907PD)
- BROWNING Tightener Shaft, 1 in Dia x 2-1/8 in L Shaft, 3-3/8 in OAL (1296946)
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., PK12 (PC-2055)
- FENNER DRIVES T-Max Rotary Tensioner (RT1001)
- Mj May Power Transmission Belts