Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.22"Chan Depth, 4'L
Mfr # RBG-3/8-4FT
Zoro # G209824138
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Diameter 3/8 in
- Color Black
- Guide Material UHMWPE
- Overall Length 4 ft
- Frame Type No Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-3/8-4FT
- Zoro # G209824138
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
For Belt Diameter | 3/8 in |
Overall Length | 4 ft |
Overall Height | 0.63 in |
Channel Depth | 0.22 in |
Overall Width | 1 in |
Details
Item | Belt Guide |
Color | Black |
Guide Material | UHMWPE |
Frame Type | No Frame |
For Belt Type | Round |
Maximum Operating Temperature | 175 Degrees F |
Description
Belt Guide, Channel Depth 0.22 in, Color Black, For Belt Diameter 3/8 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.63 in, Overall Length 4 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 50 Teeth, Length 10.0 In, Width: 1/4" (1DHF2)
- LOC-LINE 15mm Lathe Adapter Kit (40476)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Black (RSG200-10CE-G)
- MARTIN SPROCKET & GEAR Spk Roller Mst (R1), 80R48 (80R48)
- POWERDRIVE Tightener Shaft, 3-3/8 In L, Dia 1 In (N2)
- BANDO Belt Tensioning Kit (BUI 4006)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- POWERDRIVE V-Belt Rule (3839 BELT RULE)
- CONTINENTAL CONTITECH TensionRite Belt Frequency Meter (FREQUENCY METER)
- GATES Preventive Maintenance Tools, 30 LB TENSION TESTER (30 LB TENSION TESTER)
- GATES Preventive Maintenance Tools, 66 LB TENSION TESTER (66 LB TENSION TESTER)
- Mj May Power Transmission Belts