Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.22"Chan Depth, 3'L
Mfr # RBGWC-3/8-3FT
Zoro # G709824157
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Channel Depth 0.22 in
- For Belt Diameter 3/8 in
- Overall Height 0.83 in
- Frame Type Non-Flanged Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBGWC-3/8-3FT
- Zoro # G709824157
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Channel Depth | 0.22 in |
For Belt Diameter | 3/8 in |
Overall Height | 0.83 in |
Overall Length | 3 ft |
Overall Width | 1.1 in |
Details
Item | Belt Guide |
Color | Black |
Frame Type | Non-Flanged Frame |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
Frame Material | Galvanized Steel |
For Belt Type | Round |
Description
Belt Guide, Channel Depth 0.22 in, Color Black, For Belt Diameter 3/8 in, For Belt Type Round, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.83 in, Overall Length 3 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 45mm, 6309-2RS (6309 2RS/C3 PRX)
- TITAN HD Motor Run Capacitor, 6 MFD, 440V, Oval (POCF6A)
- CLIMAX METAL PRODUCTS 2C-025-S Two-Piece Clamping Collar (2C-025-S)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- POWERDRIVE V-Belt Tension Checker (BELT TENSION CHECKER)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- BSC PREFERRED 120in V-Belt Measuring Tool (P-BL2)
- POWERDRIVE Tightener Shaft, 3-3/8 In L, Dia 1 In (N2)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- RIDGID CARRIAGE, 311A (19106)
- POWERDRIVE V-Belt Wall Rack, 36In L w/Six 6In Hooks (2X907PD)
- Mj May Belt Tighteners & Accessories