Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.22"Chan Depth, 2'L
Mfr # RBG-3/8-2FT
Zoro # G509824128
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.63 in
- Guide Material UHMWPE
- For Belt Type Round
- Maximum Operating Temperature 175 Degrees F
- For Belt Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-3/8-2FT
- Zoro # G509824128
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Height | 0.63 in |
For Belt Diameter | 3/8 in |
Overall Width | 1 in |
Overall Length | 2 ft |
Channel Depth | 0.22 in |
Details
Item | Belt Guide |
Guide Material | UHMWPE |
For Belt Type | Round |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
Frame Type | No Frame |
Description
Belt Guide, Channel Depth 0.22 in, Color Black, For Belt Diameter 3/8 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.63 in, Overall Length 2 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B41 (B41)
- GATES MegaCrimp Couplings (8G-10FJX90S)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (F738-50E-B9-G)
- TIMKEN Radial Bearing, Double Seal, 12mm Bore (9101PP)
- POWERDRIVE V-Belt Tension Checker (BELT TENSION CHECKER)
- FENNER DRIVES Bushing Sb0001 For Va4002 (SB0001)
- POWERDRIVE Single Adjusting Tightener (SATQ)
- CONTINENTAL CONTITECH TensionRite Belt Frequency Meter (FREQUENCY METER)
- POWERDRIVE V-Belt Rule (3839 BELT RULE)
- B B MANUFACTURING CP-AT10-25, Clamping Plate (CP-AT10-25)
- FISHER Gasket Eccentric 1/2 (2200-5000)
- Mj May Power Transmission Belts