Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.22"Chan Depth, 1'L
Mfr # RBGWC-3/8-1FT
Zoro # G309824052
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Type Round
- Overall Height 0.83 in
- For Belt Diameter 3/8 in
- Guide Material UHMWPE
- Overall Width 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBGWC-3/8-1FT
- Zoro # G309824052
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Height | 0.83 in |
For Belt Diameter | 3/8 in |
Overall Width | 1.1 in |
Channel Depth | 0.22 in |
Overall Length | 1 ft |
Details
Item | Belt Guide |
For Belt Type | Round |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | Non-Flanged Frame |
Color | Black |
Frame Material | Galvanized Steel |
Description
Belt Guide, Channel Depth 0.22 in, Color Black, For Belt Diameter 3/8 in, For Belt Type Round, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.83 in, Overall Length 1 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 23/64" Hex, 1/4" Tube (85110-04-32)
- ARO Compressed Air Filter, 150 psi, 1.81 In. W (F35121-400)
- RMX INDUSTRIES Blubird Air Hose Reel 3/8 In. X 50 Ft. (BLBBBR3850)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX5)
- EAGLE BELTING Butt Welding Kit, 120V (5700200)
- B B MANUFACTURING CP-8M-85, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-85)
- POWERDRIVE V-Belt Wall Rack, 36In L w/Six 6In Hooks (2X907PD)
- FENNER DRIVES T-Max Rotary Tensioner (RT1001)
- GATES Preventive Maintenance Tools, 13398 COMBO SHEAVE GAUGE (13398 COMBO SHEAVE GAUGE)
- IRWIN POWER-GRIP Screw and Bolt Extractor 7 Pc. Set (394100)
- BSC PREFERRED 120in V-Belt Measuring Tool (P-BL2)
- Mj May Belt Tighteners & Accessories