Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.22"Chan Depth, 10'L
Mfr # RBG-3/8-10FT
Zoro # G209824121
product price: $293.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 0.63 in
- Overall Width 1 in
- Guide Material UHMWPE
- For Belt Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-3/8-10FT
- Zoro # G209824121
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Height | 0.63 in |
Overall Width | 1 in |
For Belt Diameter | 3/8 in |
Overall Length | 10 ft |
Channel Depth | 0.22 in |
Details
Item | Belt Guide |
Color | Black |
Guide Material | UHMWPE |
For Belt Type | Round |
Frame Type | No Frame |
Maximum Operating Temperature | 175 Degrees F |
Description
Belt Guide, Channel Depth 0.22 in, Color Black, For Belt Diameter 3/8 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.63 in, Overall Length 10 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fitting 1/2Inx1/2In Straight Pipe Swivel (9205X8X8)
- BESTORQ Aftermarket replacement for 100105 ADC BELT, a50 (a50)
- ZORO SELECT QD Bushing, Series SK, Bore 7/8 In (SK78)
- GATES Truflex V-Belts, 4L330 (4L330)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- FLANGE WIZARD Flange Wizard 496-CW-300 Circle Wiz Cutting Attachments (496-CW-300)
- GATES Preventive Maintenance Tools, 13398 COMBO SHEAVE GAUGE (13398 COMBO SHEAVE GAUGE)
- KD Pullr Gear2P3Jaw5Ton Rev (3562)
- GATES Preventive Maintenance Tools, 66 LB TENSION TESTER (66 LB TENSION TESTER)
- TB WOODS V-Belt/Sheave Groove Gauge (VGAGE)
- FENNER DRIVES T-Max Rotary Tensioner (RT1001)
- Mj May Power Transmission Belts