Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.19"Chan Depth, 3'L
Mfr # RBG-5/16-3FT
Zoro # G209824183
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 175 Degrees F
- Color Black
- Frame Type No Frame
- Overall Width 0.75 in
- For Belt Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-5/16-3FT
- Zoro # G209824183
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Width | 0.75 in |
For Belt Diameter | 5/16 in |
Overall Height | 0.5 in |
Overall Length | 3 ft |
Channel Depth | 0.19 in |
Details
Item | Belt Guide |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
Frame Type | No Frame |
For Belt Type | Round |
Guide Material | UHMWPE |
Description
Belt Guide, Channel Depth 0.19 in, Color Black, For Belt Diameter 5/16 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 3 ft, Overall Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI23025RNPS10, Return Line, 10 micron (ZX-PI23025RNPS10)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Blue (IGBL05030-25-G)
- FLUID FILM Fluid Film NAS Lubricant, Corrosion Inhibitor (NAS 55)
- ARO Regulator, 3000Srs, Npt, R37461-300 (R37461-300)
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- CONTINENTAL CONTITECH Laser Alignment Tool, F/60mm Sheave (20245089)
- GATES Preventive Maintenance Tools, 30 LB TENSION TESTER (30 LB TENSION TESTER)
- GATES Preventive Maintenance Tools, 66 LB TENSION TESTER (66 LB TENSION TESTER)
- POWERDRIVE V-Belt Wall Rack, 36In L w/Six 6In Hooks (2X907PD)
- GATES Preventive Maintenance Tools, 165 LB TENSION TESTER (165 LB TENSION TESTER)
- POWERDRIVE Single Adjusting Tightener (SATQ)
- Mj May Belt Tighteners & Accessories