Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.19"Chan Depth, 10'L
Mfr # RBG-5/16-10FT
Zoro # G909824162
product price: $220.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$220.99
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 175 Degrees F
- Frame Type No Frame
- Overall Length 10 ft
- Channel Depth 0.19 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-5/16-10FT
- Zoro # G909824162
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Length | 10 ft |
Channel Depth | 0.19 in |
Overall Height | 0.5 in |
For Belt Diameter | 5/16 in |
Overall Width | 0.75 in |
Details
Item | Belt Guide |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | No Frame |
Color | Black |
For Belt Type | Round |
Guide Material | UHMWPE |
Description
Belt Guide, Channel Depth 0.19 in, Color Black, For Belt Diameter 5/16 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 10 ft, Overall Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler (3LX85)
- DOTCO Guard (2585PT)
- SKF SKF 22208 EK W33, Spherical Roller Bearings (22208 EK W33)
- SKF SKF 6203Z C3, Single Row Ball Bearings (6203Z C3)
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., PK12 (PC-2055)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- POWERDRIVE Tightener Shaft, 3-3/8 In L, Dia 1 In (N2)
- GATES Power Clean Radiator Flush Tool Kit (91002)
- IRWIN POWER-GRIP Screw and Bolt Extractor 7 Pc. Set (394100)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- GATES Preventive Maintenance Tools, 66 LB TENSION TESTER (66 LB TENSION TESTER)
- Mj May Belt Tighteners & Accessories