Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.16"Chan Depth, 8'L
Mfr # RBG-1/4-8FT
Zoro # G709824072
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.38 in
- Frame Type No Frame
- Channel Depth 0.16 in
- For Belt Diameter 1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-1/4-8FT
- Zoro # G709824072
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Height | 0.38 in |
Channel Depth | 0.16 in |
For Belt Diameter | 1/4 in |
Overall Width | 0.75 in |
Overall Length | 8 ft |
Details
Item | Belt Guide |
Frame Type | No Frame |
Color | Black |
For Belt Type | Round |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
Description
Belt Guide, Channel Depth 0.16 in, Color Black, For Belt Diameter 1/4 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 8 ft, Overall Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- MTD Belt 1/2V 4L 24.82 (954-04123)
- PRIMEFIT 1/4" x 1/4" Female to Female Coupling Brass, 25PCS (HF14F14F-B25-P)
- GATES Synchro-Power Polyurethane Belts, AT10-610-16 (AT10-610-16)
- POWERDRIVE V-Belt Rule (3839 BELT RULE)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- EAGLE BELTING Butt Welding Kit, 120V (5700200)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- BANDO Belt Tensioning Kit (BUI 4006)
- ZORO SELECT V-Belt Tension Checker (1302546)
- Mj May Power Transmission Belts