Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.16"Chan Depth, 7'L
Mfr # RBG-1/4-7FT
Zoro # G009824048
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Diameter 1/4 in
- Overall Height 0.38 in
- Channel Depth 0.16 in
- Frame Type No Frame
- For Belt Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-1/4-7FT
- Zoro # G009824048
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
For Belt Diameter | 1/4 in |
Overall Height | 0.38 in |
Channel Depth | 0.16 in |
Overall Width | 0.75 in |
Overall Length | 7 ft |
Details
Item | Belt Guide |
Frame Type | No Frame |
For Belt Type | Round |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
Guide Material | UHMWPE |
Description
Belt Guide, Channel Depth 0.16 in, Color Black, For Belt Diameter 1/4 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 7 ft, Overall Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ912)
- POWERDRIVE Taper Lock Bushing, TL1210, 30mm (TL1210-30MM)
- CLIMAX METAL PRODUCTS 2C-131-A Two-Piece Clamping Collar (2C-131-A)
- WD-40 WD40 Company 120084 3 In 1 Rv Silicone Slide Out Lube Spray 11 Oz (120084)
- BSC PREFERRED Wall Mount V-Belt Rack, 36in in Length with 8 Hooks (P-BR1)
- CARLISLE BELTS BY TIMKEN Belt-Finder Tool Laser Alignment Tool, For Use With Indoor/Outdoor, ABS Plastic, 2.5 in Dia (109083)
- CONTINENTAL CONTITECH Laser Alignment Tool, F/60mm Sheave (20245089)
- FENNER DRIVES Cordless Belt Welding Kit (5700539)
- POWERDRIVE Tightener Shaft, 1-1/2 In L, Dia 1/2 In (N1)
- B B MANUFACTURING CP-AT10-25, Clamping Plate (CP-AT10-25)
- BSC PREFERRED PIX Digital/Sonic Tension Tester (PIXDTS)
- Mj May Belt Tighteners & Accessories