Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.16"Chan Depth, 6'L
Mfr # RBG-1/4-6FT
Zoro # G209824176
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.38 in
- Guide Material UHMWPE
- Maximum Operating Temperature 175 Degrees F
- Overall Length 6 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-1/4-6FT
- Zoro # G209824176
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Height | 0.38 in |
Overall Length | 6 ft |
For Belt Diameter | 1/4 in |
Channel Depth | 0.16 in |
Overall Width | 0.75 in |
Details
Item | Belt Guide |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
Frame Type | No Frame |
For Belt Type | Round |
Description
Belt Guide, Channel Depth 0.16 in, Color Black, For Belt Diameter 1/4 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 6 ft, Overall Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx72 In, 7/16 JIC (R2-4-72F)
- ZORO SELECT V-Belt, Cogged, BX96 (51EU45)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938272Q, Return Line, 25 micron, Outside-In (MF0064002)
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-98R)
- CARLISLE BELTS BY TIMKEN Belt-Finder Tool Laser Alignment Tool, For Use With Indoor/Outdoor, ABS Plastic, 2.5 in Dia (109083)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- FENNER DRIVES Cordless Belt Welding Kit (5700539)
- POWERDRIVE Tightener Shaft, 3-3/8 In L, Dia 1 In (N2)
- FISHER Gasket Eccentric 1/2 (2200-5000)
- CONTINENTAL CONTITECH TensionRite Belt Frequency Meter (FREQUENCY METER)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- Mj May Belt Tighteners & Accessories