Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.16"Chan Depth, 5'L
Mfr # RBGWC-1/4-5FT
Zoro # G109824092
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Type Round
- Channel Depth 0.16 in
- Frame Type Non-Flanged Frame
- Overall Width 0.79 in
- Guide Material UHMWPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBGWC-1/4-5FT
- Zoro # G109824092
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Channel Depth | 0.16 in |
Overall Width | 0.79 in |
For Belt Diameter | 1/4 in |
Overall Height | 0.79 in |
Overall Length | 5 ft |
Details
Item | Belt Guide |
For Belt Type | Round |
Frame Type | Non-Flanged Frame |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
Frame Material | Galvanized Steel |
Description
Belt Guide, Channel Depth 0.16 in, Color Black, For Belt Diameter 1/4 in, For Belt Type Round, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.79 in, Overall Length 5 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Sleeve QSH-10 (QSH-10)
- LOCTITE Nickel Anti-Seize Compound, 16 oz Brush-Top Can, LB 771 (135543)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-7U)
- B B MANUFACTURING 565-5M-25, Timing Belt, Neoprene, Fiberglass (565-5M-25)
- BSC PREFERRED PIX Digital/Sonic Tension Tester (PIXDTS)
- CARLISLE BELTS BY TIMKEN Timken Belts Tension-Finder V-Belt Tensioning Tool (108039-A)
- POWERDRIVE Tightener Shaft, 3-3/8 In L, Dia 1 In (N2)
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., EA1 (PC-2055-1)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- BSC PREFERRED PIX-XAlign-Laser-guided Pulley Alignment Tool (PIXLGAT)
- POWERDRIVE Single Adjusting Tightener (SATQ)
- Mj May Belt Tighteners & Accessories