Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.16"Chan Depth, 2'L
Mfr # RBG-1/4-2FT
Zoro # G309824076
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.38 in
- For Belt Type Round
- Maximum Operating Temperature 175 Degrees F
- Channel Depth 0.16 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-1/4-2FT
- Zoro # G309824076
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Height | 0.38 in |
Channel Depth | 0.16 in |
Overall Length | 2 ft |
Overall Width | 0.75 in |
For Belt Diameter | 1/4 in |
Details
Item | Belt Guide |
For Belt Type | Round |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
Guide Material | UHMWPE |
Frame Type | No Frame |
Description
Belt Guide, Channel Depth 0.16 in, Color Black, For Belt Diameter 1/4 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 2 ft, Overall Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5658)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (UCPK205-16)
- CLIMAX METAL PRODUCTS CC-087-062 Metric One-Piece Clamping Coupling Recessed Screw (CC-087-062)
- GATES 1524 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B57)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- POWERDRIVE V-Belt Tension Checker (BELT TENSION CHECKER)
- M-D L-Shaped Bottom Brn 3' (82578)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., PK12 (PC-2055)
- POWERDRIVE Single Adjusting Tightener (SATQ)
- FLUKE Laser Belt Alignment Tool (FLUKE-835)
- Mj May Belt Tighteners & Accessories