Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.16"Chan Depth, 1'L, 3L/O
Mfr # VBGWC-3L/O-1FT
Zoro # G209824091
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- Frame Material Galvanized Steel
- Overall Height 0.79 in
- Channel Depth 0.16 in
- Overall Width 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBGWC-3L/O-1FT
- Zoro # G209824091
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Height | 0.79 in |
Channel Depth | 0.16 in |
Overall Width | 0.79 in |
Overall Length | 1 ft |
For V-Belt Size | 3L, O |
Details
Item | Belt Guide |
Guide Material | UHMWPE |
Frame Material | Galvanized Steel |
For Belt Type | V |
For Belt Section | Type O / Type 3L |
Frame Type | Non-Flanged Frame |
Color | Black |
Maximum Operating Temperature | 175 Degrees F |
Description
Belt Guide, Channel Depth 0.16 in, Color Black, For Belt Type V, For V-Belt Size 3L, O, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.79 in, Overall Length 1 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-41-G)
- NSK NSK 5206Z, 200 Double Row 32005200 Ball Bearing (5206Z)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-1/4-X)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 20 In Stroke (288-356)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- B B MANUFACTURING CP-AT10-25, Clamping Plate (CP-AT10-25)
- KD Pullr Gear2&3Jaw2Tonrev (3561)
- M-D L-SHAPED BOTTOM WHT 36"" (43816)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- GATES Preventive Maintenance Tools, 30 LB TENSION TESTER (30 LB TENSION TESTER)
- EAGLE BELTING Butt Welding Kit, 120V (5700200)
- Mj May Power Transmission Belts