Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.13"Chan Depth, 8'L
Mfr # RBGWC-3/16-8FT
Zoro # G409824112
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Type Non-Flanged Frame
- Guide Material UHMWPE
- Overall Width 0.79 in
- Overall Height 0.79 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBGWC-3/16-8FT
- Zoro # G409824112
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Width | 0.79 in |
Overall Height | 0.79 in |
For Belt Diameter | 3/16 in |
Channel Depth | 0.13 in |
Overall Length | 8 ft |
Details
Item | Belt Guide |
Frame Type | Non-Flanged Frame |
Guide Material | UHMWPE |
Color | Black |
Frame Material | Galvanized Steel |
Maximum Operating Temperature | 175 Degrees F |
For Belt Type | Round |
Description
Belt Guide, Channel Depth 0.13 in, Color Black, For Belt Diameter 3/16 in, For Belt Type Round, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.79 in, Overall Length 8 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16770 (06Z-E68)
- HONEYWELL Valve, Pneumatic (VP526A1027/U)
- GATES XPA1500 Metric V-Belt, 1500mm Outside Length, 13mm Top Width, 1 Ribs (XPA1500)
- FOSTER Socket, Valved, 1 Way, Mold Srs, 3/8" x 1/2" (FS308V)
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- FLANGE WIZARD Flange Wizard 496-CW-300 Circle Wiz Cutting Attachments (496-CW-300)
- FENNER DRIVES T-Max Rotary Tensioner (RT1001)
- BOSTON GEAR Input Oil Seal (55478)
- CARLISLE BELTS BY TIMKEN Timken Belts Tension-Finder V-Belt Tensioning Tool (108039-A)
- BSC PREFERRED PIX Digital/Sonic Tension Tester (PIXDTS)
- Mj May Power Transmission Belts