Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.13"Chan Depth, 2'L
Mfr # RBG-3/16-2FT
Zoro # G809824064
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- Maximum Operating Temperature 175 Degrees F
- For Belt Type Round
- Channel Depth 0.13 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-3/16-2FT
- Zoro # G809824064
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Channel Depth | 0.13 in |
For Belt Diameter | 3/16 in |
Overall Length | 2 ft |
Overall Height | 0.38 in |
Overall Width | 0.75 in |
Details
Item | Belt Guide |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
For Belt Type | Round |
Color | Black |
Frame Type | No Frame |
Description
Belt Guide, Channel Depth 0.13 in, Color Black, For Belt Diameter 3/16 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 2 ft, Overall Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 18/Skid 6Am-Nrv-7A Air Motor (6AM-NRV-7A)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (KHN441)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 275 PSI (SRV530-1/2-275)
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, Steel (MSP-35-F)
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., PK12 (PC-2055)
- BROWNING Double Adjusting Drive Tightener, Steel (1296771)
- KD Pullr Gear2P3Jaw5Ton Rev (3562)
- B B MANUFACTURING CP-AT10-25, Clamping Plate (CP-AT10-25)
- FENNER DRIVES T-Max Rotary Tensioner (RT1001)
- CARLISLE BELTS BY TIMKEN Belt-Finder Tool Laser Alignment Tool, For Use With Indoor/Outdoor, ABS Plastic, 2.5 in Dia (109083)
- BROWNING Belt Drive Accessory -BELT RACK (BELT RACK)
- Mj May Power Transmission Belts