Shop All Pond Accessories
Mixair
Diffuser, 8 1/2 L x 7 W x 3 1/4 H (In.)
Mfr # OB1
Zoro # G2459956
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Requires Connection Kit
- Manufacturers Warranty Length 1 yr
- Width (In.) 7 in
- Height (In.) 3 1/4 in
- Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input 7,000 to 21,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mixair
- MFR # OB1
- Zoro # G2459956
- UPC # 845738002564
- Country of Origin United States
- Category Pond Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Width (In.) | 7 in |
Height (In.) | 3 1/4 in |
Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input | 7,000 to 21,000 |
Length (In.) | 8 1/2 in |
Fitting Size (In.) | 1/2 FNPT |
Pump Depth | 8.5 in |
Manufacturer Warranty Length | 1 yr |
Tubing Diameter | 1/2 in |
Active Membrane Diameter | 0.9 in |
Compatible Intake Pipe Size | 1/2 in |
Pump Width | 7 in |
Minimum Depth Required | 1 ft |
Flow Interference Size | 0.9 in |
Pump Height | 3.3 in |
Description
Diffuser w/ Ballast, Diffuser Type Stone Air Diffuser Kit, Air Flow Rate (Maximum) 1.1 scfm, Air Flow Rate (Minimum) 0.3 scfm, Active Surface Area 48 sq in, Compatible Intake Pipe Size 1/2 in, Minimum Depth Required 1 ft, Bubble Type Fine, Active Membrane Diameter 0.9 in, Compatible with Media Type Backyard Pond Water, Diffuser Hose Material Schedule 40/80 PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS LKH 5 Pump Svc Kit+ C/SC/E Replaces Alfa Laval 961192230 (9611922306SP)
- BROOKS Flowmeter, Water, .2 to 5 GPH, Glass (1250AD6073WGSVV)
- DWYER INSTRUMENTS Cable Float Switch, Sw Pvc Spdt 20' (CFS2-DNBPN-20)
- A.R. NORTH AMERICA Unloader, Zeromatic (AR2907)
- MIXAIR Aeration Tubing, ID 3/8 In, 50 Ft (3/8" Sinking Hose)
- MIXAIR Universal Hose Splice Kit (Universal Connector Kit - Hose Splice)
- MIXAIR Diffuser, 23 1/2 L x 15 1/2 W x 2 H (In.) (Water Bug? WBB6)
- MIXAIR Aeration Tubing, ID 3/8 In, 100 Ft (3/8" Sinking Hose)
- AQUASCAPE Threaded & Slip Check Value - 1.5 in. (99201)
- GRANDOLDGARDEN U-Shaped Ground Stakes - 100 Piece (GR2756547)
- AQUASCAPE Aquascape 43005 Signature Series 400 Pond Skimmer Weir Door (43005)
- Mixair Pond Accessories