Shop All Pond Accessories
Mixair
Diffuser, 8 1/2 L x 1 W x 1 H (In.)
Mfr # Stone Replacement? SRB6
Zoro # G3501014
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Interference (In.) 17/20 in
- Requires Assembly, Connection Kit Ballast
- Active Membrane 0.85 in OD x 6 in
- Ideal For Water Gardens 6 in Depth or Over
- Special Features Thoroughly Aerates and Mixes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mixair
- MFR # Stone Replacement? SRB6
- Zoro # G3501014
- UPC # 845738002601
- Country of Origin United States
- Category Pond Accessories
Dimensions
Fitting Size (In.) | 1/2 FNPT |
Manufacturers Warranty Length | 1 yr |
Length (In.) | 8 1/2 in |
Width (In.) | 1 in |
Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input | 800 to 2,400 |
Height (In.) | 1 in |
Active Membrane Length | 6 in |
Pump Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Flow Interference Size | 0.9 in |
Tubing Diameter | 1/2 in |
Minimum Depth Required | 6 in |
Pump Width | 1 in |
Active Membrane Diameter | 0.9 in |
Pump Depth | 8.5 in |
Compatible Intake Pipe Size | 1/2 in |
Description
Diffuser, Air Flow Rate (Maximum) 0.3 scfm, Air Flow Rate (Minimum) 0.1 scfm, Active Surface Area 16 sq in, Compatible Intake Pipe Size 1/2 in, Minimum Depth Required 6 in, Bubble Type Fine, Active Membrane Diameter 0.9 in, Active Membrane Length 6 in, Compatible with Media Type Garden Water, Diffuser Hose Material Schedule 40/80 PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O Ring Kit, T31 Mech Seal (26KJ17)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 50500 Scfh Air (RMB-56)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, PTFE - Neoprene Backup (HDB1 1/2,SGN8A.)
- ZORO SELECT SuctStrainer, 9.5 Dia, 2 NPSM, Bot Rnd Perf (5RWN6)
- MIXAIR Aeration Tubing, ID 3/8 In, 50 Ft (3/8" Sinking Hose)
- MIXAIR Universal Hose Splice Kit (Universal Connector Kit - Hose Splice)
- MIXAIR Diffuser, 23 1/2 L x 15 1/2 W x 2 H (In.) (Water Bug? WBB6)
- MIXAIR Aeration Tubing, ID 3/8 In, 100 Ft (3/8" Sinking Hose)
- AQUASCAPE Aquascape 98558 Pond Net with Extendable Handle (98558)
- POND BOSS Water Spitter, Koi, Terracotta (52601)
- GEO GLOBAL PARTNERS Pond Boss Pond Fish Food (CFF1B)
- Mixair Pond Accessories