Shop All Pond Accessories
Mixair
Diffuser, 23 1/2 L x 15 1/2 W x 2 H (In.)
Mfr # Water Bug? WBB6
Zoro # G3082107
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input 28,000 to 84,000
- Linear Lift (In) 72 in
- Material of Construction Schedule 40 PVC, LDPE
- Active Surface Area (Sq.-In.) 96 sq in
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mixair
- MFR # Water Bug? WBB6
- Zoro # G3082107
- UPC # 845738002595
- Country of Origin United States
- Category Pond Accessories
Dimensions
Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input | 28,000 to 84,000 |
Manufacturers Warranty Length | 1 yr |
Length (In.) | 23 1/2 in |
Height (In.) | 2 in |
Fitting Size (In.) | 1/2 FNPT |
Width (In.) | 15 1/2 in |
Pump Height | 2 in |
Minimum Depth Required | 2 ft |
Diffuser Height | 2 in |
Diffuser Length | 23.5 in |
Pump Depth | 23.5 in |
Diffuser Width | 15.5 in |
Active Membrane Length | 36 in |
Active Membrane Diameter | 0.9 in |
Flow Interference Size | 0.9 in |
Pump Width | 15.5 in |
Tubing Diameter | 1/2 in |
Compatible Intake Pipe Size | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Diffuser, Air Flow Rate (Maximum) 2.2 scfm, Air Flow Rate (Minimum) 0.7 scfm, Active Surface Area 96 sq in, Compatible Intake Pipe Size 1/2 in, Minimum Depth Required 2 ft, Bubble Type Fine, Active Membrane Diameter 0.9 in, Active Membrane Length 36 in, Compatible with Media Type Pond Water, Diffuser Height 2 in, Diffuser Hose Material Schedule 40/80 PVC, Diffuser Length 23.5 in, Diffuser Width 15.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Ultrasonic Level Transmitter, 18.0 Ft (LU23-01)
- DAYTON Cast Iron 1 HP Centrifugal Pump 115/230V (2ZWP5)
- BELL & GOSSETT VOLUTE COVERPLATE (186482)
- A.R. NORTH AMERICA Unloader, 310BAR, 27M EZ START (4072000002)
- MIXAIR Aeration Tubing, ID 3/8 In, 100 Ft (3/8" Sinking Hose)
- MIXAIR Universal Hose Splice Kit (Universal Connector Kit - Hose Splice)
- MIXAIR Aeration Tubing, ID 3/8 In, 50 Ft (3/8" Sinking Hose)
- AQUASCAPE Intake Screen Kit AquaSurge 2000-3000 GPH - G2 (AQ23016)
- PONDMASTER CPF2000 Filter Has Bio Media & Foam Filter Pad (05440)
- SUMMIT CHEMICAL CO Summit Chemical Co Barstraw Bale 2 2000 Gal - 130 (409927)
- AQUASCAPEPRO AquascapePRO 29146 Standard Classic Series Skimmer Debris Net (29146)
- Mixair Pond Accessories