Shop All Pond Accessories
Mixair
Diffuser, 15 1/2 L x 7 1/2 W x 2 H (In.)
Mfr # Water Bug? WBB4
Zoro # G1940617
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Requirements (SCFM) 0.5 to 1.5
- Manufacturers Warranty Length 1 yr
- Type Fine Bubble
- Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input 12,200 to 36,600
- Height (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mixair
- MFR # Water Bug? WBB4
- Zoro # G1940617
- UPC # 845738002588
- Country of Origin United States
- Category Pond Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input | 12,200 to 36,600 |
Height (In.) | 2 in |
Length (In.) | 15 1/2 in |
Width (In.) | 7 1/2 in |
Fitting Size (In.) | 1/2 FNPT |
Flow Interference Size | 0.9 in |
Tubing Diameter | 1/2 in |
Compatible Intake Pipe Size | 1/2 in |
Active Membrane Diameter | 0.9 in |
Pump Depth | 15.5 in |
Minimum Depth Required | 2 ft |
Pump Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Pump Width | 7.5 in |
Description
Diffuser, Air Flow Rate (Maximum) 2.2 scfm, Air Flow Rate (Minimum) 0.7 scfm, Active Surface Area 96 sq in, Compatible Intake Pipe Size 1/2 in, Minimum Depth Required 2 ft, Bubble Type Fine, Active Membrane Diameter 0.9 in, Compatible with Media Type Backyard Pond Water, Garden Water, Diffuser Hose Material Schedule 40/80 PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 1 gpm (FS-500, 170233)
- DAYTON Liquid Operated, Bronze, Jet (5NAR0)
- JOHNSON PUMP Johnson Pump 42123 Bilge Pump Cartridge 1250 GPH (42123)
- DANNER 1 1/2" ID x 20' Black Kink Resistant Vinyl Tubing (12414)
- MIXAIR Universal Hose Splice Kit (Universal Connector Kit - Hose Splice)
- MIXAIR Aeration Tubing, ID 3/8 In, 100 Ft (3/8" Sinking Hose)
- MIXAIR Diffuser, 23 1/2 L x 15 1/2 W x 2 H (In.) (Water Bug? WBB6)
- MIXAIR Aeration Tubing, ID 3/8 In, 50 Ft (3/8" Sinking Hose)
- OASE Aquatic Plant Basket, 10x10x6" (45386)
- GRANDOLDGARDEN U-Shaped Ground Stakes - 100 Piece (GR2756547)
- ECOLOGICAL LABORATORIES Microbe-Lift Flocculant Plus 1 Gallon (FPLUSGAL)
- Mixair Pond Accessories