Shop All Pond Accessories
Mixair
Aeration Tubing, ID 3/8 In, 50 Ft
Mfr # 3/8" Sinking Hose
Zoro # G2963301
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Material PVC
- Features Self Sinking
- Color Black
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mixair
- MFR # 3/8" Sinking Hose
- Zoro # G2963301
- UPC # 845738002762
- Country of Origin United States
- Category Pond Accessories
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Length | 50 ft |
Overall Length | 50 ft |
Outside Diameter | 3/4 in |
Inside Diameter | 3/8 in |
Details
Item | Tubing |
Material | PVC |
Features | Self Sinking |
Color | Black |
Hardness | 78 |
Temp. Range | 0 to 125 Deg F |
Application | Aeration |
Max. Pressure (PSI) | 50 |
Wall Thickness | 0.375 in |
Material of Construction | PVC |
Maximum Operating Pressure | 50 psi |
System of Measurement | Inch |
Self Sinking | Yes |
Description
Tubing, Application Aeration, Color Black, Hardness Shore A 78, Inside Diameter 3/8 in, Material PVC, Maximum Operating Pressure 50 psi, Outside Diameter 3/4 in, Overall Length 50 ft, Self Sinking Yes, Standards -, System of Measurement Inch, Wall Thickness 0.375 in, Features Self Sinking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet (FR4210H)
- DAYTON Pump, Turbine, 7 1/2 HP (4UP66)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102208LF)
- GLENTRONICS Glentronics BW4000 BWSP; Combo Sump Pump System (128768)
- MIXAIR Aeration Tubing, ID 3/8 In, 100 Ft (3/8" Sinking Hose)
- MIXAIR Universal Hose Splice Kit (Universal Connector Kit - Hose Splice)
- MIXAIR Diffuser, 23 1/2 L x 15 1/2 W x 2 H (In.) (Water Bug? WBB6)
- PONDMASTER CPF2000U Filter Has UV & Bio Media & Foam Filter Pad (05445)
- OASE Floating Fountain, w/LED Lights, 1/2HP (45393)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 130070B Leaf Eater with Brushes and Wheels (130070B)
- ECOLOGICAL LABORATORIES Microbe-Lift Flocculant Plus 1 Gallon (FPLUSGAL)
- Mixair Pond Accessories