Shop All Earbuds & Headphones
Mix Vibes
MIX VIBES UMIXDJSET USB Closed DJ Headphones with software
Mfr # UMIXDJSET
Zoro # G903856961
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mix Vibes
- MFR # UMIXDJSET
- Zoro # G903856961
- UPC # 3760093250801
- Country of Origin China
- Category Earbuds & Headphones
Description
MixVibes U-MIX DJ SET is a DJ solution comprising headphone, a USB sound card and DJing software. This is the perfect kit for everyone willing to start DJing with the computer mouse and keyboard or even with a DJ MIDI controller for a great price.
U-Mix Dj Set includes:
Dynamic, closed DJ headphone optimized for DJs in loud environments.
Soft ear cushions and headband to enjoy hours of listening.
MixVibes DJing software HOME Edition included: 2decks, iTunes import, auto-mix, sampler, effects...
USB sound card for headphone monitoring, providing a second output for perfect mix transitions.
The perfect set in addition to a USB DJ controller.
Headphone.
Driver diameter: Ã ̃50mm.
Impedance: 32 and #937;.
Frequency Response: 20~20kHz.
Sensitivity (S.P.L): 105.0 dB ± 3dB (at 1KHz).
Input Plug Diameter: à ̃ 3.5mm and à ̃ 6.35mm (gold plated, threaded type plug adapter).
Cord Length: twisted cable and #8805; 2.2meters.
U-Mix Dj Set includes:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATN Battery Pack, w/Adj. Buttstock Pouch, Blk (658175112273)
- KELLYREST Lift N Lock Leverless Keyboard Tray w/Mouse Platform (KCS69575)
- NINTENDO Switch OLED Limited Edition Super Smash Bros Ultimate Bundle (HEGSKACLA)
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-7A)
- PANASONIC Lightweight On-Ear Headphones with Microphone (White) (RP-HF100M-W)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-23)
- ISOTUNES Ear Tip, Foam, White, XS, PK5 (IT-50)
- FIVEGEARS 3.5mm Jack To 2.5mm Plug Stereo Headset Adapter (FI277691)
- WILLIAMS SOUND Williams Sound Deluxe Behind-the-Head Headphones (WS-HED026)
- HOUSE OF MARLEY House of Marley EM-JE083-CP Smile Jamaica Wireless In-Ear Bluetooth Earbuds - Copper (EM-JE083-CP)
- GENERAC 3.5mm Jack To 2.5mm Plug Stereo Headset Adapter (190 0410)
- Mix Vibes Earbuds & Headphones