Shop All Automotive Specialized Tools
Mityvac
Manual Fluid Evacuator/Dispenser
Mfr # 07201
Zoro # G1404584
original price:
$171.00
17% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 0.23 in. OD x 5 ft. Long Dipstick Tube, 0.26 in. OD x 5 ft. Long Dipstick Tube, 0.41 in. OD x 5 ft. Long Main Evacuation Tube, User Manual, Fluid Evacuator/Dispenser, Tube Adapters
- Type MANUAL
- Standards CE Certified
- Reservoir Capacity (Gal.) 2.3 gal
- Depth (In.) 9.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mityvac
- MFR # 07201
- Zoro # G1404584
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Depth (In.) | 9.3 in |
Height (In.) | 25 in |
Width (In.) | 12 2/5 in |
Overall Diameter | 9 in |
Overall Height | 12 3/8 in |
Overall Width | 24 in |
Overall Depth | 9 5/16 in |
Hose Length | 5 ft |
Overall Length | 24 in |
Details
Item | Fluid Evacuator/Dispenser |
Includes | 0.23 in. OD x 5 ft. Long Dipstick Tube, 0.26 in. OD x 5 ft. Long Dipstick Tube, 0.41 in. OD x 5 ft. Long Main Evacuation Tube, User Manual, Fluid Evacuator/Dispenser, Tube Adapters |
Type | MANUAL |
Standards | CE Certified |
Reservoir Capacity (Gal.) | 2.3 gal |
Material | Polyethylene |
Features | Automatic Overflow Prevention, Large Base with Foot Stabilizer, Quick-Drain Pour Spout |
Extract | Coolants, Engine and Gear Oils, Power Steering and Brake Fluid, Similar Fluids, Trans Fluid |
Product Type | Fluid Evacuator/Dispenser |
Maximum Operating Temperature | 175 Degrees F |
Reservoir Capacity | 2.3 gal |
Compatible Vehicle Type | ATVs, Boats, Motorcycles, RVs |
Fluid Type | All Fluids |
Capabilities | Dispensing, Evacuating |
Power Source | Manual |
Description
Fluid Evacuator/Dispenser, Product Type Fluid Evacuator/Dispenser, Fluid Type All Fluids, Hose Length 5 ft, Reservoir Capacity 2.3 gal, Overall Length 24 in, Overall Depth 9 5/16 in, Overall Width 24 in, Overall Diameter 9 in, Overall Height 12 3/8 in, Power Source Manual, Capabilities Dispensing, Evacuating, Compatible Vehicle Type ATVs, Boats, Motorcycles, RVs, Features Automatic Overflow Prevention, Large Base with Foot Stabilizer, Quick-Drain Pour Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEREX Antifreeze Coolant, 1 gal., Concentrate (846439)
- GATES Auto V-Belt, Industry Number K080813HD (K080813HD)
- HI-RUN ATV Tire, 25x8-12, 2 Ply (WD1061)
- COUNTERACT Stud Brush, 7-3/4" L Overall, 6" L Handle (SBCT22)
- MITYVAC Manual Fluid Evacuator, 1.9 Gal (07400)
- MITYVAC Vacuum Brake Bleed Kit, 11-1/2" L (MV6835)
- MITYVAC Mercedes Trans Adapter (MITMVA588)
- MITYVAC Cooling System Flusher (MTY-MV4570)
- MITYVAC Fluid Evacuator/Dispenser, 20L (MV7120)
- MITYVAC M C Adp (MVA804)
- PLEWS-EDELMANN 3 Gallon Plastic Radiator Filler (75-025)
- Mityvac Automotive Specialized Tools