Mityvac

Locking Hose Clamp, Nylon, Angled Jaw


product price: $16.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Opening 1-1/4"
  • Overall Length 8 3/4 in
  • Size 1-1/4"
  • Material Nylon
  • Features Automatically Locks, Ergonomic Handle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mityvac
  • MFR # MVA7607
  • Zoro # G3710318
  • UPC #
    646541005892
  • Country of Origin Taiwan, Province of China
  • Category Locking Clamps

Dimensions

Overall Length 8 3/4 in
Size 1-1/4"
Jaw Width 1 1/4 in
Overall Clamp Length 8"
Tip Width 1/2 in
Jaw Length 3 in
For Maximum Outside Diameter 1 1/4 in
Overall Length Range 6 - 8 in

Description

Locking Hose Clamp Plier, Plier Type Pinch Off Pliers, Jaw Length 3 in, Overall Length 8 3/4 in, Grip Style Knurled, Insulated No, Non-Sparking No, ESD-Safe No, Tether Ready No, For Maximum Outside Diameter 1 1/4 in, Features Automatically Locks, Ergonomic Handle, For Use With Flexible Hoses, Handle Color Yellow, Handle Opening Type Quick Release, Handle Style Ergonomic, Nose Shape Bent, Plier Material Nylon, Series Mityvac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.