Shop All Magnifiers
Mitutoyo
Zooming Magnifier, 8X-16X
Mfr # 183-304
Zoro # G7769227
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Allows the user 8X-16X zoom observation
- Overall Length 5
- Color Black
- Width 2
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 183-304
- Zoro # G7769227
- UPC # 603908508083
- Country of Origin Japan
- Category Magnifiers
Dimensions
Overall Length | 5 |
Width | 2 |
Height | 2 |
Length | 5 |
Overall Height | 2 |
Overall Width | 2 |
Details
Item | 8X-16X ZOOMING MAGNIFIER |
Features | Allows the user 8X-16X zoom observation |
Color | Black |
Weight | 0.5 |
Description
Zooming Magnifier,8X-16X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT , Straight Bit, 1/4-Inch Shank, 5/8-Inch Diameter (812.158.11)
- APEX TOOL GROUP Screwdriver Bits - Slotted & P (491-AX)
- MILWAUKEE TOOL 4-3/4 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0847)
- DRILL AMERICA 3/8"-82 HSS 3 Flute Center Reamer (DEWCSK3/8-82)
- MITUTOYO Horizontal Optical Comparator, 14" Size (172-868-11A-KA)
- DREMEL Shield Attachment Kit (A550)
- VISION-LUXO STAYS Lens, 6D (SPD025979)
- FOWLER 10X Optical Comparator with 9 reticles (526640090)
- INSIZE Insize Folding Magnifier w/ Illumination & 2.5X Magnification (7514-1)
- ESCHENBACH OPTIK GMBH Magnifying Head, 12.5x (1557-73)
- INSIZE Insize Folding Magnifier w/ 8X Magnification, 13/16in Dia. (7511-8)
- Mitutoyo Inspection and Retrieving Tools