Shop All Rulers and Straight Edges
Mitutoyo
Working Scale, Standard, 200mm, 0.1mm
Mfr # 182-514-10
Zoro # G7769303
Free Shipping & Returns
$1,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7
- Width (In.) 5
- Color Silver
- Features high-precision glass scales
- Overall Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 182-514-10
- Zoro # G7769303
- UPC # 603908625124
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 7 |
Width (In.) | 5 |
Overall Length | 7 |
Height | 4 |
Overall Height | 4 |
Overall Width | 5 |
Details
Color | Silver |
Item | WORKING STANDARD SCALE, 200mm (0.1mm) |
Features | high-precision glass scales |
Weight | 6 |
Standards | 200mm |
Description
Working Scale,Standard,200mm,0.1mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT Wrench Set, Standard, Metric, 15 Tools (752)
- KNIPEX TwinGrip Pliers, 8 (82 02 200 SBA)
- BON TOOL Bon 82-773 Screed Level With Hand Holes 120" (82-773)
- DAYTON Belt and Disc Sander, 1/3 HP, 120V (6Y945)
- MITUTOYO 300 mm. X 12 in. Steel Rule (504-182-125)
- MITUTOYO Rule, Steel (182-126)
- MITUTOYO Steel Rule (182-108)
- MITUTOYO Steel Rule, 6" Size, 3R Graduation, 3/4" W (182-104)
- MITUTOYO Rule, Steel, 6", Black (182-212)
- MITUTOYO Steel Rule (182-145)
- STARRETT Steel Rule, 35 Grad, 300 L x 25.4mm, Chrome (C635-300)
- Mitutoyo Rulers and Straight Edges