Shop All Rulers and Straight Edges
Mitutoyo
Working Scale, Standard, 1000mm, 1mm
Mfr # 182-534-10
Zoro # G7769209
Free Shipping & Returns
$2,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7
- Width (In.) 5
- Color Silver
- Overall Length 7
- Overall Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 182-534-10
- Zoro # G7769209
- UPC # 603908620099
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 7 |
Width (In.) | 5 |
Overall Length | 7 |
Overall Height | 4 |
Height | 4 |
Overall Width | 5 |
Details
Color | Silver |
Item | WORKING STANDARD SCALE, 1000mm (1mm) |
Weight | 6 |
Standards | 1000mm |
Features | high-precision glass scales |
Description
Working Scale,Standard,1000mm,1mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tap Metric Plug Style 18.0X1.50 Spark Plug (96326)
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5472)
- TOOLFLEX Yellow Hooks for 21.5" or 37", PK3 (P01H-7)
- KLEIN TOOLS 9-in-1 Pass Through SAE Multi-Nut Driver, Magnetic (32809MAG)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm (182-207)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/0.5/1mm (182-125)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/10/100ths (182-203)
- MITUTOYO Rule, Flex Steel, 12 In (182-221)
- MITUTOYO Rule, Steel (182-301)
- MITUTOYO Steel Rule (182-107)
- STARRETT Steel Straight Edge, 1 Bevel, 12 In (385-12)
- Mitutoyo Rulers and Straight Edges