Shop All Precision Measuring Accessories
Mitutoyo
Wireless Transmitter, Mitutoyo, 32ft.
Mfr # 264-625
Zoro # G302015471
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Additional Components Yes
- Transmission Protocol Bluetooth
- Number of Channels 7
- Output End Connection Type Bluetooth 4.2; 3.2mW (5dBm)
- Communication Range 32 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 264-625
- Zoro # G302015471
- Country of Origin Japan
- Category Precision Measuring Accessories
Description
Wireless Transmitter, Brand and Series Mitutoyo U-Wave, Communication Range 32 ft, Compatible Receiver Model Number No Receiver Required, Compatible Transmitter Model Number Connector 02AZF300, U-WAVE-TCB (Buzzer Type)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .027 HSS Chucking Reamer Straight Flute Straight Shank (5472533)
- DRILL AMERICA 1-1/4"x1" Carbide Tipped Annular Cutter (CTC5-530-145)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw (SPPIPENOTCH)
- WESTWARD Taper File, 6 in., Triangular (26KR02)
- MITUTOYO Reticle, 176-114 (176-114)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-624)
- MITUTOYO SPC Connecting Cable, 80 In, w/Data Switch (959150)
- MITUTOYO Standard Bar, 1" (167-141)
- WABASH VALLEY FARMS Wabash Valley Farms BV1200 8 oz. Blue Viper Measuring Pitcher (BV1200)
- Mitutoyo Set Up & Alignment Tools