Shop All Precision Measuring Accessories
Mitutoyo
Wireless Transmitter, Mitutoyo, 32ft.
Mfr # 264-624
Zoro # G002015474
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Software Package Optional Windows iOS and Android Apps Available for Download
- Compatible Software Package iOS (No Cost), MeasurLink Enabled, U-WavePak BLE for Android (No Cost), Windows (No Cost)
- Supported Functions Cancel Command, Error Command, Measurement Data Transmission
- Compatible Transmitter Model Number Connector 02AZF310, U-WAVE-TCB IP67
- Output End Connection Type Bluetooth 4.2; 3.2mW (5dBm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 264-624
- Zoro # G002015474
- Country of Origin Japan
- Category Precision Measuring Accessories
Description
Wireless Transmitter, Brand and Series Mitutoyo U-Wave, Communication Range 32 ft, Compatible Receiver Model Number No Receiver Required, Compatible Transmitter Model Number Connector 02AZF310, U-WAVE-TCB IP67
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 2 lb. Brass Hammer with 12.5" Wood Handle (ABC2BW)
- VIKING Reduced Shank Bit, 1-1/16in, HSS, 135Deg (VI 29880)
- MONTANA BRAND Montana Brand MB-03027 Drywall Screw Setter Set (MB-03027)
- HHIP 3/4" Internal Indexable Threading Tool Holder&Insert Kit (2302-1787)
- MITUTOYO Scriber, 07GZA000 (07GZA000)
- MITUTOYO Off-Set Stylus for Sj-400, 0.005mm (12AAB412)
- MITUTOYO Holder And Wire Set, TPI 72 (64AAA206)
- MITUTOYO Connecting Cable, 3M, At100 (09AAA030A)
- MITUTOYO Deep Groove Detector (178-394)
- MITUTOYO Eyepiece, 10X (176-115)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- Mitutoyo Precision Measuring Accessories