Shop All Precision Measuring Accessories
Mitutoyo
Wireless Transmitter, 2.200" D, 1.200" H
Mfr # 264-621
Zoro # G7613087
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Buzzer
- Includes Battery
- Power Source Battery
- For Use With 4 in, 6 in, 8 in, 12 in IP67 Caliper
- Compatible Transmitter Model Number Digimatic Micrometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 264-621
- Zoro # G7613087
- UPC # 603908634744
- Country of Origin Japan
- Category Precision Measuring Accessories
Details
Item | U-Wave Transmitter for Calipers |
Type | Buzzer |
Includes | Battery |
Power Source | Battery |
For Use With | 4 in, 6 in, 8 in, 12 in IP67 Caliper |
Compatible Transmitter Model Number | Digimatic Micrometer |
Number of Pieces | 1 |
Transmission Protocol | Zigbee 2.4 GHz Band |
Communication Range | 20 m |
Compatible Output Devices | Connector(02AZF310), Digimatic Micrometer |
Required Power Source | CR2032 |
Includes Battery | Yes |
Brand and Series | Mitutoyo U-Wave-TC |
Compatible Software Package | MeasurLink, USB-ITPAK V2.1 |
Compatible Receiver Model Number | 02AZD810D |
Description
U-Wave Transmitter for Calipers, Brand and Series Mitutoyo U-Wave-TC, Communication Range 20 m, Compatible Receiver Model Number 02AZD810D, Compatible Transmitter Model Number Digimatic Micrometer, For Use With 4 in, 6 in, 8 in, 12 in IP67 Caliper, Transmission Protocol Zigbee 2.4 GHz Band, Compatible Software Package MeasurLink, USB-ITPAK V2.1, Includes Battery, Number of Pieces 1, Required Power Source CR2032, Compatible Output Devices Connector(02AZF310), Digimatic Micrometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x1/2"x1-5/16"x3-5/8" (C41628)
- VIKING Hook and Loop, Dustless Sand Shoe, V101 (V519)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #43 (44313)
- KLEIN TOOLS Double Weave, Flexible Eye Pulling Grips (KPM100)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- MITUTOYO Eyepiece, 10X (176-115)
- MITUTOYO Deep Groove10 Stylus for Sj-400 (12AAB409)
- MITUTOYO Parts, 167-913, 11 pcs. (167-913)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- MITUTOYO Connecting Cable, 3M, At100 (09AAA030A)
- MITUTOYO USB-ITN-D (06AFM380D)
- Mitutoyo Precision Measuring Accessories