Shop All Micrometers
Mitutoyo
Wire H2534
Mfr # 147-401
Zoro # G7765919
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 10mm
- Features Designed for Measuring Wire Thickness, Also Used to Measure the Diameter of a Small Ball, Carbide Tipped Meaasuring Faces
- Includes (1) Fitted Plastic Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 147-401
- Zoro # G7765919
- UPC # 603908270140
- Country of Origin Japan
- Category Micrometers
Details
Item | Wire Micrometer |
Resolution | 0.01mm |
Range | 0 to 10mm |
Features | Designed for Measuring Wire Thickness, Also Used to Measure the Diameter of a Small Ball, Carbide Tipped Meaasuring Faces |
Includes | (1) Fitted Plastic Case |
Thimble | Ratchet |
Description
Wire H2534
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (DCH0300-G)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/16" (CDS63N)
- BOSCH Demolition Hammer (BH2770VCD)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- MITUTOYO Micrometer 0-25Mm/0.001Mm (103-129)
- MITUTOYO 9 to 10/.001" O. Mic R (103-186)
- MITUTOYO Inside Micrometer, 4 to 40" (139-202)
- MITUTOYO Inside Micrometer, Tubular, 4 to 20"/.001", Extension Rod (139-178)
- MITUTOYO Outside Micrometer, 0-1 in Range (102-327-10)
- MITUTOYO Disk Micrometer, 0 to 1", 0.001", Ratchet (123-125)
- MITUTOYO 300 to 400/0.01mm Outside Micrometer I/A (104-142A)
- Mitutoyo Precision Gauges & Accessories