Shop All Precision Measuring Accessories
Mitutoyo
Vertical Profile Projectors, 12.4" Size
Mfr # 302-801-10
Zoro # G1607057
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$12,683.99
Free 30-Day Returns
Key Features
- Accuracy +/-0.1% Or Less (Contour), +/-0.15% Or Less (Surface)
- Table Size (In.) 9-15/16 x 9-15/16
- Power Supply Corded
- Magnification 10x
- Focusing Travel 3.58 in
Product Information
- Brand Mitutoyo
- MFR # 302-801-10
- Zoro # G1607057
- UPC # 603908362937
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Table Size (In.) | 9-15/16 x 9-15/16 |
Size | 12.4 in |
Screen Size | 12.4 in |
Maximum Workpiece Height | 3.58 in |
Table Size | 9 15/16 in x 9 15/16 in |
Details
Description
Optical Comparator, Resolution 0.0001 in/0.001mm, Accuracy +/-0.1 Percent Or Less (Contour), +/-0.15 Percent Or Less (Surface), Contour Illumination 24V, 150W Halogen Bulb, Effective Table Working Area 7 1/4 in x 3 1/4 in, Image Type Inverted Image, Magnification - Included Lens 10X, Measuring Unit Linear Scale, Optical System Orientation Vertical, Projector Series Mitutoyo PJ-A3000, Screen Size 12.4 in, Surface Illumination 24V, 150W Halogen Bulb, Table Size 9 15/16 in x 9 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Core Bit, 2-5/8in., Spline (HC8026)
- H.B. PRODUCTS H.B. Products TRTSCS2513B 13 Piece Combination Turbo Socket Set .25 (TRTSCS2513B)
- MILWAUKEE TOOL SHOCKWAVE 2-Piece Impact Torx T15 Insert Bits (3 Pack) (48-32-4428)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56890)
- MITUTOYO Digital Readout Lathe Kit, 110V, 14x40In (64PKA052A)
- MITUTOYO Small Hole Detector, 4.5mm dia. (178-392)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-624)
- MITUTOYO Stand Adaptor, Magnetic, 8mm dia. (12AAA221)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- STARRETT Surface Plate Cover, Black Vinyl, 36x60 In (83029)
- Mitutoyo Precision Measuring Tools