Shop All Height Gauges
Mitutoyo
Vernier Height Gage, 0-200mm
Mfr # 506-207
Zoro # G7775761
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Light-Weight Height Gage
- Color Silver
- Standards 0 - 200mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 506-207
- Zoro # G7775761
- UPC # 603908528395
- Country of Origin Japan
- Category Height Gauges
Details
Item | HEIGHT GAGE, VERNIER, 0-200MM |
Features | Light-Weight Height Gage |
Color | Silver |
Standards | 0 - 200mm |
Description
Item Vernier Height Gage,0-200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Brush Retaining Screw (23-44-0210)
- MORSE Reciprocating Saw Blade, High Performance, Series: CTR, 4 in L, 1 in W, 0.05 in Thickness, 8 TPI, Pr (CTR408MC1)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/8" dia. (HS1EL-3/8-82)
- COILHOSE PNEUMATICS Rubber Tip Blow Gun (CO 601)
- MITUTOYO Slim Type Linear Gage, 0.001 - 10mm (542-222)
- MITUTOYO Bidirectional Touch Signal Probe (192-008)
- MITUTOYO Digital Count Height Gage 12In. (192-150)
- MITUTOYO Height Master, Counter Type, Stagg (515-311)
- MITUTOYO Lh-600E (518-351A-21)
- MITUTOYO Digital Height Gage, LCD, Range 0 to 12 in (192-630-10)
- MITUTOYO Height Gage, 0.002" Accuracy, Cast Iron (192-632-10)
- Mitutoyo Height Gauges