Shop All Depth Gauges
Mitutoyo
Vernier Depth Gage 24In.
Mfr # 527-114
Zoro # G0971586
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Number of Gauges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 527-114
- Zoro # G0971586
- Country of Origin Japan
- Category Depth Gauges
Details
Item | Vernier Depth Gage 24In. |
Long Form Calibration Certificate | No |
Number of Gauges | 1 |
Description
Vernier Depth Gage 24In., Long Form Calibration Certificate No, Number of Gauges 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- MAG-MATE Inspection Mirror, Bendable, 12 In. (IMS105)
- TESA BROWN & SHARPE Try Square Set, 4 Pieces (599-540-2346)
- DRILL AMERICA 5/8"x6" 1/2" Shank Carbide Tipped Masonry Drill Bit (DAM6X5/8X1/2)
- MITUTOYO Vernier Depth Gage, 0-300mm (527-103)
- MITUTOYO Vernier Depth Gage (527-113)
- MITUTOYO Vernier Depth Gage (527-102)
- MITUTOYO Depth Gage, 0 to 6 In (527-311-50)
- MITUTOYO Sbm-40Cx (568-368)
- MITUTOYO Sbm-1"Cxst (568-929)
- MAHR Digital Depth Gage, 0 to 20 in.Range, IP67 (4126702)
- Mitutoyo Measuring and Layout Tools