Shop All Vernier Calipers
Mitutoyo
Vernier Caliper Metric/Inch150, 6In.
Mfr # 531-122
Zoro # G0973001
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With thumb clamp
- Standards 0 - 150mm / 0 - 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 531-122
- Zoro # G0973001
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | VERNIER CALIPER, 150MM/6" TH CLAMP |
Features | With thumb clamp |
Standards | 0 - 150mm / 0 - 6" |
Description
Vernier Caliper Metric/Inch150,6In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2881-20)
- KNIPEX Diagonal Cutters, 5" Diagonal Cutters (70 05 125)
- KO-KEN Socket 16mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-16)
- SUNEX 3/8" Drive Impact Socket 6 (307MD)
- MITUTOYO Scriber, Type (536-221)
- MITUTOYO Vernier Caliper 6In./150Mm (530-104)
- MITUTOYO Vernier Caliper, 0-6 In, 1.58 In D (530-312)
- MITUTOYO Vernier Caliper, Inside Type (536-142)
- MITUTOYO Vernier Caliper 8In. (530-116)
- MITUTOYO Inside Type (536-145)
- HHIP 24"/600mm Heavy Duty Long Vernier Caliper (4100-0006)
- Mitutoyo Calipers & Accessories