Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, Long Jaw 750mm/30"
Mfr # 534-103
Zoro # G7779569
product price: $1,410.99
/ea
Free Shipping & Returns
$1,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Overall Width 7
- Length 19
- Color Silver
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 534-103
- Zoro # G7779569
- UPC # 603908395904
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Width | 7 |
Overall Width | 7 |
Length | 19 |
Height | 2 |
Overall Height | 2 |
Overall Length | 19 |
Details
Item | VERNIER CALIPER, LONG JAW 750MM/30" |
Color | Silver |
Standards | 0 (20) - 700mm / 0 (.8”) - 30" |
Weight | 2 |
Features | Long jaws for measuring hard to reach features |
Description
Vernier Caliper,Long Jaw 750mm/30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN6336.12-50-M10-55-21 Hand Knob (6336.12-50-M10-55-21)
- SITEPRO RT60MM Reflective Retro Target, 60mm x 60mm (03-RT60MM)
- 5S SUPPLIES Tool Box Foam Insert 4 FT x 9 FT 1/2 Inch Thick Black (TBF-48108-BLK)
- CHICAGO PNEUMATIC Riveter (CP9886)
- MITUTOYO Vernier Caliper, 300mm/12" Th Clamp (531-109)
- MITUTOYO Vernier Caliper, 0-6 In, 1.58 In D (530-312)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- MITUTOYO Vernier Caliper 450Mm/18Ft (160-151)
- MITUTOYO Vernier Caliper Metric/Inch150, 6In. (531-122)
- MITUTOYO Vernier Caliper 7In./180Mm W/Fine Ad (532-120)
- UNITED SCIENTIFIC Vernier Caliper, Digital (VCD001)
- Mitutoyo Precision Measuring Tools