Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, Long Jaw, 750mm
Mfr # 534-115
Zoro # G7779620
product price: $1,483.99
/ea
Free Shipping & Returns
$1,483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2
- Features Long jaws for measuring hard to reach features
- Overall Width 7
- Height 2
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 534-115
- Zoro # G7779620
- UPC # 603908142041
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Height | 2 |
Overall Width | 7 |
Height | 2 |
Width | 7 |
Length | 19 |
Overall Length | 19 |
Details
Item | VERNIER CALIPER, LONG JAW, 750MM |
Features | Long jaws for measuring hard to reach features |
Standards | 0 (20) - 750mm |
Weight | 2 |
Color | Silver |
Description
Vernier Caliper,Long Jaw,750mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Basic 1000V Insulated Tool Kit, 1000-Volt, 8-Piece (33526)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4813-2)
- STARRETT Feeler Gage 20Mm (667M-20)
- GEAR KEEPER Tool Lanyard, 55inL, SS, Carabiner (RT3-5605)
- MITUTOYO Vernier Caliper (534-118)
- MITUTOYO Inside Type (536-145)
- MITUTOYO Off-Set Type (536-101)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- MITUTOYO Scriber, Type (536-221)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- UNITED SCIENTIFIC Vernier Caliper, Stainless Steel (VCB001)
- Mitutoyo Calipers & Accessories