Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, Long Jaw 500mm/20"
Mfr # 534-102
Zoro # G7779578
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 16
- Overall Length 51
- Features Long jaws for measuring hard to reach features
- Length 51
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 534-102
- Zoro # G7779578
- UPC # 603908141952
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Length | 51 |
Length | 51 |
Width | 12 |
Height | 2 |
Overall Width | 12 |
Overall Height | 2 |
Details
Item | VERNIER CALIPER, LONG JAW 500MM/20" |
Weight | 16 |
Features | Long jaws for measuring hard to reach features |
Standards | 0 (20) - 500mm / 0 (.8�) - 20" |
Color | Silver |
Description
Vernier Caliper,Long Jaw 500mm/20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Extension 20" (87854)
- WESTWARD Alloy Steel Die, 9/16-18 UNF (CCT1060-132)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (FLX 230 20)
- SIOUX TOOLS DHandle Drill, ToolKit Bare Tool, 12 Chuck, 3JawKey Chuck, 550 RPM, 1 hp, 90 PSI Air, 14 NP (1466)
- MITUTOYO Vernier Caliper, Lock Screw, 0-6 In (530-105)
- MITUTOYO Vernier Caliper 12In./300Mm (530-119)
- MITUTOYO Blade Type (536-134)
- MITUTOYO Vernier Caliper (530-114)
- MITUTOYO Vernier Caliper, 300mm/12" Th Clamp (531-109)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- CENTRAL TOOLS Vernier Caliper, 6", 150mm (06420-00)
- Mitutoyo Calipers & Accessories