Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, Long Jaw, 500mm
Mfr # 534-114
Zoro # G7779681
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10
- Height 2
- Features Long jaws for measuring hard to reach features
- Weight 4
- Length 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 534-114
- Zoro # G7779681
- UPC # 603908142034
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Width | 10 |
Height | 2 |
Length | 25 |
Width | 10 |
Overall Height | 2 |
Overall Length | 25 |
Details
Item | VERNIER CALIPER, LONG JAW, 500MM |
Features | Long jaws for measuring hard to reach features |
Weight | 4 |
Standards | 0 (20) - 500mm |
Color | Silver |
Description
Vernier Caliper,Long Jaw,500mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Rectangular Inspection Mirror (HTK-2)
- EAZYPOWER T15 Security Insert Bit (13230)
- VERMONT GAGE Pin Gage, Plus, 0.121 In, Black (911112100)
- VEGA Torx 10 Socket Bit x 3/4" - 1/4 Sq Dr (120T10SB)
- MITUTOYO Vernier Caliper, 150mm/6" (530-316)
- MITUTOYO Inside Type (536-145)
- MITUTOYO Vernier Caliper (160-106)
- MITUTOYO Vernier Caliper, 150mm (530-122)
- MITUTOYO Off-Set Type (536-101)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- MITUTOYO Vernier Cal, 300mm, Od Carbide Jaws (530-322)
- Mitutoyo Vernier Calipers