Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, Long Jaw, 500mm
Mfr # 534-110
Zoro # G7779587
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Overall Width 12
- Overall Height 3
- Length 29
- Features Long jaws for measuring hard to reach features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 534-110
- Zoro # G7779587
- UPC # 603908142010
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Height | 3 |
Overall Width | 12 |
Overall Height | 3 |
Length | 29 |
Overall Length | 29 |
Width | 12 |
Details
Item | VERNIER CALIPER, LONG JAW, 500MM |
Features | Long jaws for measuring hard to reach features |
Standards | 0 (20) - 500mm |
Color | Silver |
Weight | 8 |
Description
Vernier Caliper,Long Jaw,500mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- STARRETT 1-5/8" (41mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0158)
- LLAMBRICH USA Keyless Drill Chuck 0.394" Cap., 1/2-20 Mount Size, Steel (JK 10 R-1/2)
- RIDGID Drain Cleaning Machine, 3/4x100 (K-750)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- MITUTOYO Vernier Caliper (160-106)
- MITUTOYO Vernier Caliper (160-116)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- MITUTOYO Inside Type (536-145)
- MITUTOYO Point Caliper, Narrow Tip, 12-15 (536-121)
- SP SCIENCEWARE Vernier Caliper, Rigid Plastic (H13415-0000)
- Mitutoyo Precision Measuring Tools