Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, Long Jaw, 300mm
Mfr # 534-113
Zoro # G7779541
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3
- Features Long jaws for measuring hard to reach features
- Overall Length 19
- Overall Height 2
- Length 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 534-113
- Zoro # G7779541
- UPC # 603908142027
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Length | 19 |
Overall Height | 2 |
Length | 19 |
Overall Width | 7 |
Width | 7 |
Height | 2 |
Details
Item | VERNIER CALIPER, LONG JAW, 300MM |
Weight | 3 |
Features | Long jaws for measuring hard to reach features |
Standards | 0 (10) - 300mm |
Color | Silver |
Description
Vernier Caliper,Long Jaw,300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, E7 Female Torx(R) SAE Socket, 6 Points (42607)
- OSG Carbide End Mill, 402, 17/64 D, 3/4 Cut L (402-2656)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (208382)
- CRESCENT 12" Adjustable Black Oxide Wrench - Carded (AT212VS)
- MITUTOYO Vernier Caliper (534-118)
- MITUTOYO Vernier Caliper, Lock Screw, 0-8 In (530-118)
- MITUTOYO Vernier Caliper, 150mm (530-122)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad (531-129)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-6" Mono Block Depth Vernier Gage (3001-2901)
- Mitutoyo Vernier Calipers