Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, Long Jaw, 300mm
Mfr # 534-109
Zoro # G7779639
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Long jaws for measuring hard to reach features
- Color Silver
- Width 10
- Weight 4
- Overall Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 534-109
- Zoro # G7779639
- UPC # 603908142003
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Width | 10 |
Overall Width | 10 |
Height | 2 |
Overall Length | 25 |
Overall Height | 2 |
Length | 25 |
Details
Item | VERNIER CALIPER, LONG JAW, 300MM |
Features | Long jaws for measuring hard to reach features |
Color | Silver |
Weight | 4 |
Standards | 0 (10) - 300mm |
Description
Vernier Caliper,Long Jaw,300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V max CXT® 2-Pc. Combo Kit (2.0Ah) (CT232RX)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4 (60250)
- DEWALT 2-1/4 HP (maximum motor HP) EVS Fixed Base Router Kit with Soft Start (DW618K)
- MITUTOYO Vernier Caliper (534-118)
- MITUTOYO Vernier Caliper 6In./150Mm (530-104)
- MITUTOYO Vernier Caliper Metric/Inch150, 6In. (531-122)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- MITUTOYO Vernier Caliper, 1000mm (530-502)
- MITUTOYO Vernier Caliper 600Mm/24Ft (160-153)
- MITUTOYO Vernier Caliper, 150mm/6" (530-316)
- Mitutoyo Precision Measuring Tools