Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, Long Jaw, 1000mm
Mfr # 534-116
Zoro # G7779550
product price: $1,695.99
/ea
Free Shipping & Returns
$1,695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Long jaws for measuring hard to reach features
- Overall Height 1.5
- Width 5.5
- Weight 1.5
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 534-116
- Zoro # G7779550
- UPC # 603908142058
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Height | 1.5 |
Width | 5.5 |
Length | 13 |
Height | 1.5 |
Overall Length | 13 |
Overall Width | 5.5 |
Details
Item | VERNIER CALIPER, LONG JAW, 1000MM |
Features | Long jaws for measuring hard to reach features |
Weight | 1.5 |
Color | Silver |
Standards | 0 (20) - 1000mm |
Description
Vernier Caliper,Long Jaw,1000mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38515)
- CMT Hinge Boring Bit, Left, 20mm dia., 57.5mm L (317.200.12)
- MAKITA Inner Sleeve, 3/4" (M20) x M84 (764353-8)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503080)
- MITUTOYO Vernier Caliper (160-106)
- MITUTOYO Vernier Caliper 600Mm/24Ft (160-153)
- MITUTOYO Vernier Caliper 8In./200Mmw/Thumb Cl (531-108)
- MITUTOYO Vernier Caliper (534-118)
- MITUTOYO Vernier Cal, 300mm, Od Carbide Jaws (530-322)
- MITUTOYO Vernier Caliper, Inside Type (536-142)
- STARRETT Vernier Caliper w/Case, 12 In/300mm (125MEA-12/300)
- Mitutoyo Calipers & Accessories