Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, Lock Screw, 0-8 In
Mfr # 530-118
Zoro # G1833955
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 8
- Graduations (In.) 0.001
- Jaw Depth (In.) 2
- Material Hardened Stainless Steel
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 530-118
- Zoro # G1833955
- UPC # 603908141426
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Jaw Depth (In.) | 2 |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Jaw Depth | 1 31/32 in |
Description
4-Way Vernier Caliper, Range 0 in to 8 in, 0 mm to 203.2 mm, Graduations 0.05 mm, Accuracy +/-0.03 mm, Caliper Material Stainless Steel, Dimension Type Inch/Metric, Graduations - Lower Scale 0.05 mm, Graduations - Upper Scale 0.05 mm, Jaw Actuation Type Thumb Wheel, Jaw Depth 1 31/32 in, Maximum Measurement - Decimal Inch 8 in, Maximum Measurement - Fractional Inch 8 in, Maximum Measurement - mm 203 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 18" L Aluminum Aluminum Pipe Wrench 18" (11818)
- GS TOOLING ER32 Collet Chuck Nuts (337392)
- MARSHALLTOWN TAPING KNIFE 12"" BS (BSTK12P)
- CHAMPION CUTTING TOOL #36 General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-36)
- MITUTOYO Vernier Caliper, Inside Type (536-142)
- MITUTOYO Vernier Caliper 6In./150Mm (530-104)
- MITUTOYO Vernier Caliper 7In./180Mm W/Fine Ad (532-120)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- MITUTOYO Vernier Caliper 450Mm/18Ft (160-151)
- MITUTOYO Scriber, Type (536-221)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- Mitutoyo Precision Measuring Tools