Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, Inside Type
Mfr # 536-142
Zoro # G0972137
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 10 - 200mm
- Features Long jaws for measuring hard to reach features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 536-142
- Zoro # G0972137
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | INSIDE TYPE |
Standards | 10 - 200mm |
Features | Long jaws for measuring hard to reach features |
Description
Vernier Caliper, Inside Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Tilt Machine Vise, 1 Deep, 2 in Open (11700)
- GREENLEE Flexible Drill Extension, 3/16x18In (921-18)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- ADVANTAGE PLUS Carbide Lathe Tool Set, 3/8 In (16N206)
- MITUTOYO Vernier Caliper 8In./200Mmw/Thumb Cl (531-108)
- MITUTOYO Vernier Caliper, 1000mm (530-502)
- MITUTOYO Vernier Caliper 5In./130Mm W/Fine Ad (532-119)
- MITUTOYO Vernier Caliper, 12" (160-124)
- MITUTOYO Vernier Caliper, 150mm/6" (530-316)
- MITUTOYO Vernier Caliper (534-118)
- MITUTOYO Vernier Caliper 12In./300Mm (530-119)
- Mitutoyo Calipers & Accessories